- Karcher Municipal MC 80 with Yanmar 3-cylinder Diesel Engine 42 HP Tier 4 Final, 1 cu. yd.
- Stainless Steel, 61" Standard emptying height Hopper Suction Sweeper
- Articulating Steering, 16 mph Speed, climbing ability 25%, Hydrostatic brake acting on rear wheels; additional hydraulic brake (drum brake) acting on front and rear axle
- Working width (2-brush) 73" (1,850 mm)
- A/C and heated cab
- Radio, USB and AUX port and safety belt
- 360° panoramic view for enhanced safety
- Thanks to the innovative all round ventilation system you enjoy a pleasant inner climate in all weather conditions
- You can adjust and monitor all machine data and functions on the intuitive multi functional display
- Suction mouth rear view camera, you see its image on a separate 5" display
- Winter Attachments (Snow Plow, Dump Body and Spreader Sold Separate), Summer Attachments (Lawn Mower, Flail Mower, Spray Bar, Scrub Deck Sold Separate)
Karcher Municipal MC 80 Multifunction Vacuum Diesel Sweeper with 2 Brush System, 73" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 127 in |
| Width | 42 in |
| Height | 78 in |
| Weight | 4133 lbs |
| Cleaning Width | 73 in |
| Turning Radius | 3 ° |
Product Details
| Type | Ride-On |
| Horsepower | 42 HP |
| Color | Gray |
| Cleaning Capacity | 241,112 ft²/hr |
| Style | Double Brush |
| Power Source | Diesel Engine |
| Voltage | 12 V |
| Material | Steel/Glass/Plastic |
| Description | Multifunction Vacuum Diesel Sweeper |
| Manufacturers Part Number | 1.442-660.2 |
| Decibels | 100 |
| Number of Brushes | 2 |
| Hopper Capacity | 264 gal |
| Brand | Karcher Municipal |
| Speed | 16 mph |
Warranty
| Warranty | 1 yr |