- Karcher Municipal MC 250 Fully Electric, 3.3 cubic yard debris hopper, emptying height of 63", 95" cleaning path suction sweeper
- With a maximum driving speed of 37 mph (60 km/h) the MC 250 takes you to the next operation site quickly and safely
- Equipped with a hydropneumatics suspension on both axles and an independent front wheel suspension
- All wheel steer
- Type 2 connector socket
- Standard with pressure washer and wander suction hose
- ROPS-certified two-seater cabin with 1,7 m³ volume
- Front screen made of laminated safety glass
- A/C and heated cab
- Radio, USB and AUX port and safety belt
Karcher Municipal MC 250 Vacuum Electric Sweeper with 2 Brush System, 103" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 187 in |
| Width | 51 in |
| Height | 78-1/2 in |
| Weight | 8377 lbs |
| Cleaning Width | 103 in |
| Turning Radius | 6-3/4 ° |
Product Details
| Type | Ride-On |
| Horsepower | 88 HP |
| Color | Gray |
| Cleaning Capacity | 282,553 ft²/hr |
| Style | Double Brush |
| Power Source | Battery |
| Voltage | 400 V |
| Material | Steel/Glass/Plastic |
| Description | Vacuum Electric Sweeper |
| Manufacturers Part Number | 1.442-264.2 |
| Battery Run Time | 10 hr |
| Decibels | 80 |
| Number of Brushes | 2 |
| Hopper Capacity | 660 gal |
| Brand | Karcher Municipal |
| Speed | 37 mph |
Warranty
| Warranty | 1 yr |