Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224638

MPN #: 5972-0313

Thermo Scientific Nalgene™ Unwire™ Test Tube Half Racks, Blue, For 13mm Tubes, Case of 8

Product Description
Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

Features:
  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$239.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height2-1/4 in

Product Details

TypeTest Tube Racks
ColorBlue
Places36
Rows6 x 6
Capacity13mm Tubes
MaterialAcetal Plastic
Package Quantity8
DescriptionUnwire Test Tube Half Rack
Manufacturers Part Number5972-0313
BrandNalgene