- Accommodates 3mL, 5mL, and 7mL tubes
- Holds 36 tubes
- Epoxy coating protects wire frame from damage due to chemical exposure
- Autoclavable for easy cleaning
Marketlab Half Epoxy Wire Tube Rack, For 10mm-13mm Tube, 36 Place, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Save Bench and Refrigerator Space:
PRICE
$63.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-13mm |
Product Details
| Type | Test Tube Racks |
| Capacity | 10-13mm Tubes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 2597-BL |
| Brand | Marketlab |