Fruit By The Foot Variety Pack, 0.75 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Unwrap this deliciously long gummy fruit snack and chew your way all the way through this fruit-flavored treat.ÂFruit By The Foot Variety Pack, .75 oz., 36 Count has three different flavors with Strawberry, Berry Tie-Dye and Color by the Foot, which are all naturally flavored and Gluten free. Each .75 oz. fruit flavored roll is individually wrapped and are a good source of vitamin C. A great gummy and chewy snack to enjoy at lunch or lounging around the office or home,ÂFruit By The Foot Variety Pack, .75 oz., 36 Count will excite children and adults alike with its sweet, fruit-flavored variety.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .8 oz. |
Product Details
| Type | Grocery |
| Flavor | Fruit |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Fruit By The Foot Variety Pack |
| Manufacturers Part Number | 209-00408 |
| Gluten Free | Yes |
| Brand | Fruit By The Foot |