Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166478

MPN #: S31140

Sellstrom® 311 Premium Face Shield Headgear, 6-1/2"L x 19-1/2"W x 1/16" Thick, Clear

Product Description
Sellstrom®'s 311 Series face shields offer all of the great features found in the 380 Series product except the crown and chin guards are molded in a white, non-glare finish. 311 Series Acetate Premium Medical/Laboratory Face Shields - Single Crown with a 6-1⁄2" x 19-1⁄2" x 0.040" clear window (S36040) with Sta-Clear Anti-Fog treatment

Adjustable:
  • These assembled face shields come with a ratchet suspension headgear and a twist knob allowing easy customization of height and fit. The convenient system gives you flexibility to handle various types of grinding, brazing & cutting operations
Material:
  • The double crown headgear & face shield provides wraparound protection for tough working conditions. The premium clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & flying debris
Assembly:
  • This large, high impact polycarbonate crown and chin guard combo allows for increased clarity and extra protection around the neck. Provides excellent above-the-head coverage & allows for increased air circulation
Certified:
  • Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit


PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Width19-1/2 in
Visor Height6-1/2
Visor Width19-1/2
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFace Shield Headgear
Headgear MaterialPlastic
ColorWhite
Series311
MaterialPolyurethane Foam/Acetate
DescriptionFace Shield Headgear
Package Quantity1
Manufacturers Part NumberS31140
Visor Color FamilyClear
Visor MaterialAcetate
Visor CoatingSta-Clear Anti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 + High Impact, CE Certified, CSA Z94.3-2015