The Forklift Side Spotter by Ideal Warehouse Pedestrian Warning Forklift Truck Spotlight 70-1094
Write a Review
|
Questions & Answers (0)
Product Description
The Forklift Side Red Spotter by Ideal Warehouse PEDESTRIAN WARNING FORK LIFT SPOT LIGHT
Help Prevent Personnel and Pedestrian Collisions!
The Forklift Side Spotter provides a visual warning for warehouse and shipping personnel by projecting a bright red spot light beam pattern onto the floor, on either sides of the forklift, helping to promote greater workplace safety. This red glow is a visual indicator of the safe distance pedestrians should keep between themselves and the forklift. By staying outside of this perimeter, pedestrians will avoid foot injury and collision from rear end swing. Shock-resistant IP67 LED (Light Emitting Diode) lights and UV-resistant polycarbonate lens projects a visible red spot on the side of the forklift to alert pedestrians of nearby forklift traffic. LED forklift safety light uses the vehicle electrical power to operate and can be installed on the side of any forklift, sweeper, AGV or industrial vehicle. The 100,000 hour service life LED's are mounted in a rugged aluminum housing for long life.
Note: Configured for 9 to 64 Volt DC input.
Note: Sold individually; 2 Lights are recommended, one for each side of the vehicle.
Help Prevent Personnel and Pedestrian Collisions!
The Forklift Side Spotter provides a visual warning for warehouse and shipping personnel by projecting a bright red spot light beam pattern onto the floor, on either sides of the forklift, helping to promote greater workplace safety. This red glow is a visual indicator of the safe distance pedestrians should keep between themselves and the forklift. By staying outside of this perimeter, pedestrians will avoid foot injury and collision from rear end swing. Shock-resistant IP67 LED (Light Emitting Diode) lights and UV-resistant polycarbonate lens projects a visible red spot on the side of the forklift to alert pedestrians of nearby forklift traffic. LED forklift safety light uses the vehicle electrical power to operate and can be installed on the side of any forklift, sweeper, AGV or industrial vehicle. The 100,000 hour service life LED's are mounted in a rugged aluminum housing for long life.
Note: Configured for 9 to 64 Volt DC input.
Note: Sold individually; 2 Lights are recommended, one for each side of the vehicle.
PRICE
$215.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-2/3 in |
| Height | 3-1/2 in |
| Weight | 1-1/2 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Warning Light |
| Color | Red |
| Number of LEDs | 6 |
| Style | The Forklift Side Spotter |
| Mounting Method | Universal Mounting Bracket |
| Voltage | 9 - 64 V |
| Material | Polycarbonate lens, Rugged Aluminum housing |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1094 |
| Position on Forklift | Sides |
| Lumens | 1200 |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | IP67 |