The Hanford Triple Post (With Support Brace), Fluted Base & Lewiston Mailbox
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This TRIPLE post comes with support braces, a decorative Fluted base 8, three Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also features a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black.
PRICE
$1,275.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 20 in |
| Height | 72 in |
| Weight | 50 lbs |
| Mailbox Dimensions (W x D x H) | 20" x 8" x 10" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Style | Lewiston Mailbox, Post w/Fluted Base & Support Brace |
| Mounting Location | Post Mounted (Included) |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS3-800-LM |
| Number of Mailboxes | 3 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |