Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WIB1449146

MPN #: HPWS2-700-LM

The Hanford Twin Post (With Support Brace), Ornate Base & Lewiston Mailbox

Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This TWIN post comes with support braces, a decorative Ornate base 7, two Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also features a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black.

PRICE
$1,075.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth20 in
Height72 in
Weight37 lbs
Mailbox Dimensions (W x D x H)20" x 8" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesHanford
StyleLewiston Mailbox, Post w/Ornate Base & Support Brace
Mounting LocationPost Mounted (Included)
MaterialCast Aluminum
Package Quantity1
Manufacturers Part NumberHPWS2-700-LM
Number of Mailboxes2
BrandQualArc

Warranty

Warranty1 yr