Dual-purpose writing pad and desktop printer paper. Ruled on front, blank on back. Microperforated. Clean, easy sheet removal. No margin for more usable writing space. Paper made from post-consumer recycled fiber.
Ampad® Earthwise Writing Pad, Green Politex Headband, Narrow Rule, 50 White 5 x 8 Sheets, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 8 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 50 |
| Type | Jr. Legal Pad |
| Color | White |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Ruling | Jr. Legal |
| Pads | 12 |
| Description | Envirotec Jr. Legal Pad |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Features | Perforated |
| Brand | Esselte |