Oxford® FocusNotes® Writing Pads help you conquer meetings and lectures with a proven 3-step strategy derived from the Cornell Note-Taking System. Use the note-taking section to record main ideas and facts, the cue column to write questions and key concepts, and the summary section to list the major themes of each page. The result is a detailed record ideal for study and review. Perforated sheets.
TOPS FocusNotes Legal Pad, Meeting-Minutes/Notes Format, (50) White 8.5 x 11 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3/16 in |
| Height | 11-3/4 in |
| Card Size | 8-1/2" x 11-3/4" |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Sewn |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Description | Idea Collective Legal Pad |
| Package Quantity | 50/Pack |
| Brand | Tops |