The Original Donut Shop Regular Medium Roast Coffee K-Cups, 100 Count
|
Questions & Answers (0)
Product Description
The Original Donut Shop Coffee lingers on your tongue and warms the soul. It brightens your day like a big scoop of sprinkles. And who doesn t like sprinkles? If you go through life as if it's a sweet surprise filled with jelly and covered in frosting, The Original Donut Shop Coffee is for you.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Beverages |
| Flavor | Coffee |
| Package Type | Box |
| Package Quantity | 100 |
| Description | The Original Donut Shop Regular Medium Roast Coffee K-Cups |
| Manufacturers Part Number | 220-00684 |
| Grind Type | K-Cup |
| Gluten Free | No |
| Coffee Roast Level | Medium |
| Brand | Donut Shop |