Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165147

MPN #: 48011

FLAVIA® Alterra® Hazelnut Ground Coffee, 0.23 oz. Pouch, Pack of 100

Product Description
Enjoy a luxurious blend from Alterra® Hazelnut Coffee.

Features:
  • Notes of roasty and nutty flavor
  • Light-roasted with continental flavor of hazelnuts
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.23 oz.

Product Details

TypeRegular Coffee
FlavorHazelnut
Package Quantity100
DescriptionHazelnut Ground Coffee Freshpack
Manufacturers Part Number48011
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelLight
BrandFLAVIA