SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Paragon 1106110 Theater Pop Popcorn Machine 6 oz Red 120V 1200W

Paragon 1106110 Theater Pop Popcorn Machine 6 oz Red 120V 1200W

Item #: WBB849514

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$659.00 up to 5% OFF

Price: $623.00

$103.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

Paragon 1040 Popcorn Scoop-Plastic

Paragon 1040 Popcorn Scoop-Plastic

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

Paragon 1108510 Thrifty Pop Popcorn Machine 8 oz Red 120V 1320W

Paragon 1108510 Thrifty Pop Popcorn Machine 8 oz Red 120V 1320W

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon Antique Red Popcorn Machine Stand

Paragon Antique Red Popcorn Machine Stand

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Round Polycarbonate Convex Mirror, Indoor/Outdoor, 26" Dia., 160° Viewing Angle

Round Polycarbonate Convex Mirror, Indoor/Outdoor, 26" Dia., 160° Viewing Angle

Paragon 13175 Sno-Cone Dipper

Paragon 13175 Sno-Cone Dipper

Snow Cone Pump

Snow Cone Pump

Paragon 1106110 Theater Pop Popcorn Machine 6 ounce Red 120V 1200W

6 oz. - Pops 113 one-ounce servings per hour. A great counter-top model. Popcorn Machines actual dimensions: 14-1/4D x 19-3/4W x 26-1/2H.

Weights & Dimensions

  • Depth 14-1/4 in
  • Width 19 in
  • Height 26-1/2 in

Product Details

  • Voltage 120 V
  • Description Theater Pop Popcorn Machine
  • Panels Tempered Glass
  • Amperage 10 A
  • Wattage 1200 W
  • Production 113 one-ounce servings/ hour
  • Kettle Capacity 6 oz
  • Brand Paragon
  • Drawers Old Maid Drawer For Un-Popped Kernels
  • Material Stainless Steel, Hard-Coated Anodized Aluminum Kettle
  • Manufacturers Part Number 1106110
  • Color Family Red

Warranty

  • Warranty 1 Year Parts

Compliance & Certifications

  • Certifications ETL Tested To UL Standards, CSA, NSF, CE
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 04, 2013

    Solid Machine
    Your review:
    We use these popcorn machines in our showrooms and popcorn is made daily (and repeatedly) 6 days a week. This is actually my 2nd purchase of this brand/style/model - the first was 7-1/2 years ago! What I'm trying to say is that this is a stellar performer and well worth the money! (And the popcorn tastes incredible too!)
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 1106110 Theater Pop Popcorn Machine 6 oz Red 120V 1200W

Paragon 1106110 Theater Pop Popcorn Machine 6 oz Red 120V 1200W

Item #: WBB849514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant