Thermo-Formed Shelf Dividers, 3"H, 10" Depth - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Molded literature holders are designed for a variety of needs from a simple, free-standing counter flyer dispkay to hanging multiple magazine displays. Clip Strip literature systems will be a welcomed addition to your retail space! 3" H x 10" deep.
PRICE
$88.50 Sold in packages of 50 / $1.77 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 3 in |
Product Details
| Type | Shelf Dividers |
| Material | PVC |
| Package Quantity | 50 |
| Description | Thermo-Formed Shelf Dividers |
| Color | Clear |
| Manufacturers Part Number | TFD-410 |
| Accessory Type | Shelf Divider |
| Brand | Clip Strip Corp. |