Thermodisc Steam Trap TD6524 NPT 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Thermodisc Steam Trap TD6524 1/2 In.
only moving part is a hardened stainless steel disc. Audible discharge cycling makes it simple to check operation.
only moving part is a hardened stainless steel disc. Audible discharge cycling makes it simple to check operation.
PRICE
$795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-7/16 in |
| Height | 2-7/16 in |
| Size | 1/2 NPT in |
| NPT | 1/2 in |
Product Details
| Seat Differential Rating | 600 PSI |
| Max Temperature | 800 °F |
| Body Design Pressure | 600PSI |
| Material | Stainless Steel |
| Description | Steam Trap |
| Manufacturers Part Number | TD6524 |
| Housing Material | 420F Stainless Steel |
| Brand | Hoffman Specialty |