Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB731031

MPN #: WG-6-12-265

Wall Guard W/Rounded Top & Bottom Edges, Aluminum Retainer, 6"H x 12'L, Windsor Blue

Product Description
Versatile and durable, this wall guard gives a natural, congruous feel when combined with the BR-500 handrail. WG-6 also offers additional design and installation options - WGG-6 comes with horizontal grooves, while WGX-6 has co-extruded accent lines. Our patented Red-E-Clip installation system can be used with WG-6C, as well as with WG-6CL, which features a special continuous bumper cushion. Finally, several styles are also available with spacers for installing the guard extended from the wall (WG-6EXT, WGG-6EXT, WGX-6EXT). One hundred thirty five-degree molded outside corners are also available with this profile. End Caps Not Included.


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth1 in
Height6 in

Product Details

TypeVinyl
Interior or Exterior UseInterior
Retainer MaterialAluminum
ColorWindsor Blue
Cushion MaterialRubber
ProtectionHeavy
Mounting LocationRetainer Is Drilled Into The Wall
Package Quantity1
Manufacturers Part NumberWG-6-12-265
Cover MaterialVinyl
BrandPawling