Global Industrial
Model # :WB246117
Global Industrial® Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable
|
Questions & Answers (0)
Product Description
Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable
The programmable thermostat supports scheduled time, temperature, and fan operation control for indoor residential, office, and commercial applications. The 4 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 wall anchors and mounting holes for easy inner wall installation. Must be installed by trained service personnel. White color finish.
The programmable thermostat supports scheduled time, temperature, and fan operation control for indoor residential, office, and commercial applications. The 4 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 wall anchors and mounting holes for easy inner wall installation. Must be installed by trained service personnel. White color finish.
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 15/16 in |
| Height | 3-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Battery Type | AAA |
| Temperature Control Range | 40 to 95 °F |
| Switch Positions (System) | Heat/Cool/Off |
| Stages | 1H / 1C |
| Color | White |
| Amperage | 1 A |
| Hertz | 50 / 60 Hz |
| Switch Positions (Fan) | On/Auto |
| Settings Per Day | 4 |
| Voltage | 24 V |
| Settings per Week | 5-1-1 |
| Description | Programmable Thermostat, Heat, Cool, Off Mode, 5-1-1 Programmable |
| Manufacturers Part Number | 246117 |
| Programmable | 5-1-1 Day |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |