Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB246116

Global Industrial® Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC

Product Description
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC

The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 wall anchors and mounting holes for easy inner wall installation. Low battery check feature included. White color finish.

PRICE
$42.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth15/16 in
Height3-3/8 in
Weight0.3 lbs

Product Details

Temperature Control Range40 to 95 °F
Switch Positions (System)Heat/Cool/Off/Auto
Stages1H / 1C
ColorWhite
Amperage1 A
Hertz50 / 60 Hz
Switch Positions (Fan)On/Auto
Voltage24 V
DescriptionNon-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC
Manufacturers Part Number246116
ProgrammableManual
BrandGlobal Industrial

Warranty

Warranty1 yr