Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179869

MPN #: BL140

Pyramex® BL1 Balaclava, One Size, Orange

Product Description
Ultimate protection from cold, wind, dust, and UV rays. Balaclava with a hinge design that can be worn in a variety of ways from face mask to neck gaiter. Covers face, nose, mouth, and neck while maintaining breathability. Balaclava features mesh breathing panels to increase airflow while minimizing condensation on your eyewear. Self-extinguishing thermal fleece and mesh material. Use for freezer workwear, warehouse workwear, construction, skiing, snowboarding, ATVing, and hunting. One size fits all.

Discover the BL1 balaclava, engineered for ultimate warmth, breathability, and safety. Made from mesh and self-extinguishing thermal fleece, it offers superior airflow and peace of mind. Its multi-wear design provides full protection and comfort.

Features:
  • Superior Warmth & Breathability: Crafted with thermal fleece outside and polyester mesh inside to provide optimal warmth without compromising breathability
  • Enhanced Visibility: Mesh breathing panels facilitate increased airflow, reducing condensation on eyewear for improved visibility
  • Ultimate Protection: Featuring self-extinguishing technology, the BL1 series ensures complete protection for the face, nose, mouth and neck while maintaining excellent airflow and comfort
  • Multi-Wear Design: Hinge design allows for versatile styling, transforming from a ski mask to a neck gaiter effortlessly, catering to various outdoor activities
  • Hard Hat Compatibility: Can be worn under Pyramex® ANSI/ISEA compliant hard hats (except the SL Sleek Shell Series), offering versatility and peace of mind on the job
  • Standards & Certifications: Non-Rated


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorOrange
SeriesBL1
ThermalYes
StyleOver The Head
Closure TypeSlip On
High VisibilityNo
MaterialPolyester Mesh, Fleece
DescriptionBalaclava
GenderUnisex
Package Quantity1
Manufacturers Part NumberBL140
CoversHead, Nose, Forehead, Mouth, Neck & Ears
Primary UseCold Weather Protection
BrandPyramex Safety