Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman Specialty

Model # :WBB360453

MPN #: 404240

Hoffman Specialty® FT015C-8 Steam Trap 404240, 2" 15 Psi

Product Description
FT015C-8 F&T Trap 2 In 15 Psi

For large high capacity units. Resistant to water hammer and corrosion. Below condensate level seat design prevents steam leakage. Rugged stainless steel thermostatic element eliminates air binding. Stainless steel internal components. Can be serviced without dismantling piping.

PRICE
$2,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width10-1/8 in
Height10.13 in
Weight33 lbs
Orifice Size0.687 in
Size2 in
NPT2 in

Product Details

Seat Differential Pressure Rating15 (1.0)
Body Design Pressure175 (12.1)
MaterialCast iron
Package Quantity1
Manufacturers Part Number404240
BrandHoffman Specialty