Thermostatic Vertical Trap 17C .5 In.
Write a Review
|
Questions & Answers (0)
Product Description
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 4-23/32 in |
| Height | 4-23/32 in |
| Size | 1/2 NPT in |
Product Details
| Seat Differential Rating | 25 PSI |
| Body Design Pressure | 25PSI |
| Material | Stainless Steel |
| Manufacturers Part Number | 401551 |
| Flange Face to Face | 4-23/32 |
| Max Temperature | 267 °F |
| Housing Material | Brass |
| Brand | Hoffman Specialty |