Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841864

MPN #: CPUTC

BOSTONtec Thin Client CPU Holder, Upright/Monitor Mount

Product Description
  • Mounts to upright or monitor arm 10 lb. Capacity (Upright mounted)
  • 15 lb. Capacity (Arm mounted)
  • Wrap around design provides easy access when needed
  • Mounts on DBUP53 or SBUP53 uprights
  • Standard VESA mounting pattern(75 x 75 mm and 100 x 100 mm sizes)
  • Upright mounting brackets included
  • Security strap included
  • Screws to mount to monitor are included
  • Adjusts to fit CPUs 1 1/4" - 2 1/2" d x 4" - 8" h(suggested min-max width: 4 1/2" - 10")
  • Finish Black epoxy powder coat

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$56.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 to 3 1/4 in
Depth4-1/2 in
Height6 in
Weight Capacity10 lbs
Weight3 lbs

Product Details

Assembly RequiredYes
Country of OriginUSA
ColorBlack
Manufacturers Part NumberCPUTC
BrandBOSTONtec