Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergotron

Model # :WBB2000445

MPN #: 80-107-200

Ergotron® 80-107-200 Thin Client Mount CPU Holder, Black

Product Description
This versatile holder offers an easy method for integrating a thin client or small computer into your workspace. The universal design adapts to the dimensions of the box, while its mounting interface attaches to a variety of surfaces: a VESA plate, directly to a desk, clamped to a pole or fastened to Ergotron Wall Track.

The Thin Client Mount is not just for thin clients; it's perfect for small CPUs, the Mac mini, or other peripherals.

Benefits:
  • Extremely versatile: Includes hardware for attachment to several surfaces and mounts
  • Size-adjustable holder fits a wide range of small computers
  • Accommodates most all thin clients on the market
  • Perfect holder for Mac mini from Apple® (compatible with all generations)
  • Efficiently integrates a small computer into a display-mount configuration, creating a complete workstation solution
  • Universal VESA interface attaches to any VESA mount that includes a 100 or 75 mm hole pattern
  • Steel construction for strength and durability
  • Saves space
Specifications:
  • Includes holder, mounting hardware, mounting pads, strap
  • Mounting Options:
    - VESA mount; between monitor and VESA plate interfaces
    - Pole with diameter of 1.38" to 1.58" (35 to 40 mm); poles used in LX arm and DS100 configurations
    - Ergotron Wall Track
    - Under desktop to wood surface
  • Weight Capacity:
    - Thin client ≤ 6 lbs (2.7 kg)
    - Monitor ≤ 18 lbs (8.2 kg) if attached via VESA mount interface
  • Allowable thin client or CPU dimensions:
    - Depth = 0.85" to 2.3" (22 to 58 mm)
    - Height = 6.8" to 10" (173 to 254 mm)
    - Width = 4" to 9" (102 to 229 mm)
  • Mounting Standard: VESA FDMI, MIS-D, 75/100, C (hole pattern = 100 x 100 mm & 75 x 75 mm)
  • Mounting pads and strap are included for increased stability
  • Limited Warranty: Five (5) years


PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 to 9 in
Depth7/8 to 2-1/4 in
Height6-3/4 to 10 in
Weight Capacity6 lbs
Weight2 lbs

Product Details

TypeCPU Holder
ColorBlack
MaterialSteel
Package Quantity1
DescriptionThin Client Mount CPU Holder
Manufacturers Part Number80-107-200
BrandErgotron

Compliance & Certifications

VESAYes