You want to feel fresh all day no matter what you do? Discover Always Thin No Feel Protection Daily Liners Regular for discreet protection against daily discharge and odors. These pantiliners are made to be thin and absorbent for everyday freshness. Plus, the Edge-2-Edge adhesive helps hold the liner in place. For comfortable protection on the go, they are individually wrapped, so you can take them anywhere. Get daily protection against discharge and odors that is so discreet you won't even know it's there.
Always® Thin Daily Panty Liners, Regular, 120/Pack
Questions & Answers (0)
Specifications
Product Details
| Style | Regular |
| Manufacturers Part Number | 10796PK |
| Type | Panty Liners |
| Package Quantity | 120 |
| Brand | Always |
Related Products
Think all feminine hygiene pads are the same? Think again! Always Ultra Thin Pads with Flexi-Wings are Alway's best yet, providing people with periods up to 100% leak-free comfort. Always Ultra Thin Pads with Flexi-Wings have a flexible sanitary pad design that moves with you. Plus, Ultra Thin Pads have Always 3x Protection System™ to give you peace of mind day and night. RapidDRY™ absorbs gushes 90% faster than the leading store brand. The LeakGUARD™ core locks in leaks for long-lasting protection. OdorLOCK™ helps prevent unwanted odors to help you feel fresh and ...
Openly talking about periods can be difficult, but discussing menstrual product waste is even harder –until now. Finally, a system for safe and sanitary disposal of tampons and pads. Scensibles® personal disposal bags should be dispensed inside each restroom stall to help maintain clean-restroom standards. These dispensers hold refill boxes containing 50 bags per box, they are easy to install and refill and can be used in stalls with existing waste receptacles. The lightly scented Scensibles bags reduce or eliminate unpleasant odors while keeping offensive waste out of view. In addition, ...
Global Industrial™ Sanitary Napkin Disposal provides a proper area to dispose of sanitary napkins and tampons to help keep restrooms clean. The all-welded Sanitary Napkin Disposal is constructed of 22 gauge stainless steel with a brushed satin finish. Lid features full hinge for added durability. One gallon capacity is ideal for high traffic areas. Sanitary Napkin Disposal can be mounted on the wall or partition (mounting hardware sold separately). Overall dimensions: 7-1/2"W x 3-7/8"D x 9-1/2"H.
Another innovative addition to the touch-free restroom. The EVNT3 no-touch menstrual care product dispenser provides sanitary napkins and tampons on a complimentary basis. The touchfree design provides greater convenience, creating a more upscale atmosphere and enhanced customer experience. Features: Sleek Modern Design No-Touch Dispensing, Just wave by the hand to dispense Factory programmed delay of 5 seconds between dispenses to discourage abuse and over dispensing. Blinking light indicates a channel is out of product, and needs to be refilled A solid red light indicates that battery ...
SANITARY NAPKIN DISPOSAL Conveniently Dispose Of Sanitary Napkins And Tampons With These Units. Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Partition Mounted Dual Access Sanitary Napkin Disposal features independently operated doors that are attached to cabinet with a full length 3/16" dia. stainless steel piano hinge. Door is spring loaded for automatic closing. One-piece 1"W ...