- Long-lasting protection day and night - up to 8 hour absorbency.
- Absorbs in seconds.
- LeakGuard® Core Plus RapidDry pulls fluid deep into the core and away from the edges for amazing overnight protection.
- Deep all-around barriers eliminate leaks.
- Flexi-Wings flex as you move.
Always® Maxi Pads, Size 5, Extra Heavy Overnight Absorbency, 20/Pack, 6 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Pick a pad that provides long-lasting protection day and night - providing absorbency for up to 8 hours, for your longest days. Maxi pads absorb in seconds, keeping you dry and comfortable. Features LeakGuard Core Plus RapidDry to pull fluid deep into the core and away from the edges for amazing overnight protection. Deep all-around barriers eliminate leaks. Flexi-Wings flex as you move, helping pads to stay put and providing extra protection against leaks.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxi #5 |
| Type | Pads |
| Package Quantity | 120 |
| Description | Extra Heavy Overnight Maxi Pads |
| Color | White |
| Manufacturers Part Number | 17902 |
| Brand | Always |