Features:
- Brightly colored for high visibility
- Fits snug on fork tip for secure placement
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-3/4 in |
| Height | 1-1/2 in |
| Weight | 5 lbs |
| Fork Length | 5-5/8 in |
| Fork Width | 1/2 in |
| Fork Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Fork Protectors |
| Color | Yellow |
| Material | Polyurethane |
| Package Quantity | 2 |
| Manufacturers Part Number | FPU-TN-45-YL |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |