Excel Dryer ThinAir® Hand Dryer w/Brushed Stainless Steel Cover, 110-120V, Automatic - 324111
Write a Review
|
Questions & Answers (0)
Product Description
ThinAir® Hand Dryer with brushed stainless steel cover (TA-SB 110-120V) is ADA compliant when surface mounted and dries hands fast in 14 seconds, using only 950 watts or less. New enhanced standard features, including adjustable sound, speed and heat controls, an adjustable sensor and an externally visible service LED. It comes standard with a washable pre-filter designed to extend the life of the motor. EPD Certified, Made In USA Certified®, BuildingGreen® Approved and also helps qualify for the most LEED® v4 Credits and Green Globes to help you meet your corporate or government sustainability goals.
PRICE
$729.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/32 in |
| Depth | 4 in |
| Height | 13-15/16 in |
| Weight | 10 lbs |
Product Details
| Type | Automatic |
| Color | Stainless Steel |
| Amperage | 7.0-7.7 A |
| Series | TA-SB |
| Hertz | 50/60 Hz |
| Style | ThinAir |
| Mounting Location | Wall |
| Wattage | 770-915 W |
| Voltage | 110-120 V |
| Material | Stainless Steel |
| Activation | Automatic |
| Description | ThinAir® Hand Dryer |
| Manufacturers Part Number | 324111 |
| Drying Style | Hands-Under |
| Drying Time | 14 Seconds |
| Decibels | 69-73 |
| Brand | Excel Dryer |