Tops® Things To Do Today Pad, 8-1/2" x 11", White, 100 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Check-off boxes to indicate task has been finished. Wide ruled spaces allow big printing.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 100 |
| Style | Notepad |
| Ruling | Wide |
| Pads | 1 |
| Package Quantity | 100 Sheets/Pad |
| Description | Things To Do Today Pad |
| Color | Blue |
| Paper Color Family | White |
| Paper Type | Pads |
| Brand | Tops |