Precision-cut, threaded end broom handle. Natural colored, lacquered hardwood with smooth finish that resists splintering and is comfortable for extended use. Composed of solid hardwood for maximum durability and dependability for heavy-duty use applications. The rounded tip makes maneuvering and transport easy. Compatible with wood block brooms that accept a threaded handle, which are sold separately.
Boardwalk® Heavy-Duty Threaded End Lacquered Hardwood Broom , 1.13" x 60", Natural
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 60 in |
| Diameter | 1-1/8 in |
Product Details
| Type | Threaded |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | BWK137 |
| Brand | Boardwalk |
Related Products
Heavy-duty steel reinforced external plastic hexagon thread. Ideal for use in food service and health care applications. Fiberglass handle is easy to sanitize to reduce the spread of bacteria. Swivel hang cap helps keep janitor closet clean and organized.
Angled Head – 12" flare edge accesses corners, floor crevices and small areas between appliances.Bristles – Durable for heavier sweeping.Color Coded – Dedicate various broom colors to specific rooms to avoid cross-contamination.Threaded Opening – Adjust handle (sold separately) placement as needed to extend or reduce reach.
5-Stitch Janitor Broom 100% Corn #26 fill 56" heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching 41354 metal banded warehouse broom offers long-lasting use commercial weight janitor brooms have wide fan heads and 5 sew construction 100% natural corn blend brooms have high bristle fill count for easy use and long life blended corn brooms provide excellent value and durability kitchen/maid brooms provide excellent durability classic whisk brooms are an economical solution for quick clean-up of ashes, crumbs, and spilled dry goods 45649 has a metal top with ...
Boardwalk® Floor Brush Head is the economical and reliable choice for sweeping floors in industrial settings with heavy foot traffic. The hardwood block is strong and durable for lasting use. Equipped with two threaded holes. Handles sold separately. Can be used on indoor or outdoor surfaces to push away dirt, dust and debris. Great for offices, lobby areas, communal spaces, stairways, warehouses, retail stores and kitchens.
Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not ...