Libman Commercial Window Cleaning Kit - 1065 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Contains all of the tools needed to achieve the best clean in a easy to store kit. 12" Stainless Steel Squeegee leaves a streak-free shine. Microfiber Window Washer can be used wet or dry to lift dirt. Libman Commercial Concentrated 24 oz. Window Cleaning solution. Included in the kit: Premium, washable microfiber cleaning pad, made from 80% polyester and 20% polyamide. Steel squeegee implement, with natural vulcanized rubber blade. Polypropylene molded carrying case and handle. Window cleaning liquid made from purified and conditioned water, degreaser, and cleaning agent.
PRICE
$165.90 Sold in packages of 2 / $82.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 17 in |
| Depth | 7 in |
| Height | 7-1/2 in |
| Weight | 5 lbs |
| Cleaning Width | 12 in |
Product Details
| Handle Material | Plastic |
| Type | Kit |
| Color | Gray |
| Material | Poly |
| Description | Window Cleaning Kit |
| Package Quantity | 2 |
| Manufacturers Part Number | 1065 |
| Brand | Libman Commercial |