Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221927

MPN #: EZ-C313

E-Z Lok™ Threaded Insert Assortment Kit For Metal, Thin Wall, 303 Stainless, 10-24 to 1/2-13

Product Description
E-Z Lok™ Threaded Insert Assortment Kit for Metal - 303 Stainless - 10-24 to 1/2-13

Our solid threaded insert assortment kits contain inserts in a range of sizes, making it easy to find the right size for nearly any application. Manufactured from 303 stainless steel. Assortment kits let you keep a range of sizes on hand.

Features:
  • Strong: screw machined out of solid steel for greater strength; superior pull out resistance
  • All inserts install using standard drills and taps
  • All install using standard drills and taps
  • Kit Contains: (10x) 313-3, (6x) 313-8, (10x) 313-6, (10x) 313-5, (10x) 313-4
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious

Product Details

TypeStandard Kit
Number of Pieces48
Country of OriginMade In USA
Includes(10x) 313-3, (6x) 313-8, (10x) 313-6, (10x) 313-5, (10x) 313-4
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-C313
BrandE-Z Lok