Fastpipe® Threaded Male Adapter, 1" Pipe x 1" MNPT Nipple
Write a Review
|
Questions & Answers (0)
Product Description
Use with the Fastpipe® Rigid Aluminum System.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Threaded Male Adapter |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2220 |
| PSI | 190 psi |
| Brand | Fastpipe |