Pewag Quad Leg Chain Sling, Sling Hook, 9/32" x 10', 7800 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
5-foot four-leg chain sling manufactured from 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting. Designed for demanding overhead lifting and rigging applications, it provides exceptional strength, lightweight handling, and outstanding durability. The four-leg configuration ensures enhanced load stability and balanced load distribution, while Grade 120 chain technology delivers superior working load capacity. Ideal for construction, manufacturing, maintenance, and industrial material handling operations.
PRICE
$837.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 6240 lbs |
| Vertical Lift Weight Capacity | 7800 lbs |
| Basket Hitch Capacity | 5460 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120QOS/10 |
| Brand | Pewag |