Pewag Three Leg Chain Sling, Grab Hook, 9/32" x 5', 7800 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
durable 5-foot three-leg chain sling manufactured with 9/32" Grade 120 alloy chain and engineered for demanding overhead lifting and rigging applications. Designed to provide secure load control and balanced lifting, it delivers exceptional strength while remaining lightweight and easy to handle. Grade 120 chain technology offers superior working load capacity and excellent wear resistance, making this sling ideal for construction, manufacturing, industrial maintenance, and material handling environments requiring reliable performance and safety.
PRICE
$489.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 6240 lbs |
| Vertical Lift Weight Capacity | 7800 lbs |
| Basket Hitch Capacity | 5460 lbs |
Product Details
| Type | Triple Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120TOG/5 |
| Brand | Pewag |