Ready Racks™ Two-Tier Hose Cart - Holds Up to 1300' of 2-1/2" Dia. Hose
Write a Review
|
Questions & Answers (0)
Product Description
Save time and eliminate back strain from carrying hose with our Mobile Hose Cart. Four heavy duty brake casters allow for ease of rolling and hold the cart in place when loading or unloading. Heavy duty steel rails with a durable red powder coat finish easily support 100' coils. Ships knocked down for freight savings. Easy to assemble.
PRICE
$2,599.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 34 in |
| Height | 79 in |
| Weight | 250 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Red |
| Wheel Type | Phenolic |
| Capacity | Up to 1300' of 2-1/2" Dia. Hose |
| Material | Steel |
| Description | Two-Tier Hose Cart |
| Manufacturers Part Number | HC-64-2T |
| Brand | Groves |
Warranty
| Warranty | 5 yr |