With the Mobile Hose Drier/Hose Tower, equipment dries naturally and quickly with fresh air, prolonging the life of your equipment. Use to dry immersion entry suits, wet or dry dive gear, and decontaminated hazmat entry suits. Optional hangers hold turnout rope, webbing slings, salvage covers, and more. Holds up to 1200' of 1-1/2" to 1-3/4" or up to 800' of 2-1/2" to 3" hose. Durable red powder coated finish.
Ready Racks™ Mobile Hose Drier/Hose Tower
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 33-1/2 in |
| Height | 88 in |
| Weight | 220 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Red |
| Wheel Type | Phenolic |
| Capacity | 1200' of 1-1/2" Hose or 800' of 3" hose |
| Material | Steel |
| Description | Mobile Hose Drier/Hose Tower |
| Manufacturers Part Number | MHD-80 |
| Brand | Groves |
Warranty
| Warranty | 5 yr |