Interion by Global Industrial
Model # :WB238648R
Interion® 238648R Three Way Connector Kit For 64" H Panel w/o Cable
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Three-Way Connector Kit for 64"H Panel
Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 60"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
This kit does not include any power cabling. Should you need a kit that includes a cable to pass electricity, please refer to model 238648P.
Interion® By Global Industrial Three-Way Connector Kit for 64"H Panel
Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 60"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
This kit does not include any power cabling. Should you need a kit that includes a cable to pass electricity, please refer to model 238648P.
PRICE
$32.95
1
1
Available on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 64 in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | 3-Way Connector Kit for 64"H Panel |
| Color | Black |
| Manufacturers Part Number | 238648R |
| For Use With | 64"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |