Palmgren 9682404 Belt Grinder , 3/4HP, 120/240V, 4" x 36" Belt Size
Write a Review
|
Questions & Answers (0)
Product Description
Palmgren's Belt Grinders Are Ideal Power Tools For All Shops. These Versatile Machnes Grind, Sand, Finish, Polish, Deburr And Contour All Types Of Parts On Any Type Of Material. Built With A Powerful Capacitor Motor For All Day Use.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 19 in |
| Height | 40 in |
| Belt Size (L x W) | 36 x 4 in |
| Size | 4 x 36 in |
Product Details
| Dust Collection | Yes |
| Horsepower | 3/4 HP |
| Amperage | 7, 3.5 A |
| No Load Speed | 3,615 SFPM |
| Belt SFPM | 3615 |
| Voltage | 120, 240 V |
| Phase | 1 |
| Description | Belt Grinder |
| Manufacturers Part Number | 9682404 |
| Brand | Palmgren |
Compliance & Certifications
| Certifications | OSHA Compliant |