- Exterior Dimensions: 10"W x 15"H x 9-3/8"D
- Door Clearance: 8-1/4"H x 6-3/4"W
- Drop Opening: 9"W x 7/16"H Drop Slot
- Door Thickness: 1/8"
- Weight: 18.5 Lbs.
Protex Through-The-Door Depository Drop Box With Tubular Key Lock WSR-162 10" x 9-3/8" x 15" Beige
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 9-3/8 in |
| Height | 15 in |
| Weight | 19 lbs |
Product Details
| Lock Type | Tubular Lock |
| Type | Drop Box |
| Color | Tan |
| Door Type | Piano hinge |
| Deposit Type | Adjustable Chute |
| Style | Through-the-Door Drop Box |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WSR-162 |
| Brand | Protex Safe |