- Piano hinge
- Drop door openning thick enough to drop keys, wallets, car remotes, thick envelopes and more
- Metal baffle to protect drop openning from fishing
- Pre-drilled mounting holes on sides for in-the-wall installation
- Installation hardware included
- Reinforced double steel door to protect against prying
- The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more
- Drop from one side and collect from the opposite side
- Designed to be installed in the wall between standard (16" on center) wall studs
- Requires cutting the drywall between the studs
- Includes two removable and adjustable metal frames to hide the rough cuts
- Maximum thickness of item to drop is 1" thick
- Recommended wall thickness for proper installation is between 4 and 10 inches
- This model is used for interior use
Protex Through-The-Wall Depository Drop Box WDD-180E - Electronic Lock 14"W x 12"D x 15"H, Beige
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 12 in |
| Height | 15 in |
| Weight | 30 lbs |
Product Details
| Battery Type | AA |
| Lock Type | Electronic Keypad Lock |
| Type | Indoor Use Only |
| Color | White |
| Door Type | Swing |
| Deposit Type | Front Drop Hopper Load |
| Style | Through-the-Wall Drop Box |
| Number of Batteries | 3 |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 Door, 1 Chute |
| Package Quantity | 1 |
| Manufacturers Part Number | WDD-180E |
| Batteries | 3 AA |
| Brand | Protex Safe |
Warranty
| Warranty | 1 yr |