Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886723

MPN #: LPD-161

Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock LPD-161 - 11"Wx2-3/8"Dx16"H Beige

Product Description
Protex Low-Profile Wall Mount Depository Drop Box Tubular Lock LPD-161 - 2-3/8"Wx11"Dx16"H Beige

Ideal for businesses and offices, the Protex Wall Mount Drop Box is designed for dropping large size envelopes and other large documents. With a slot opening 9-1/4" wide, the LPD-161 drop box will easily accept 9" x12" envelopes, making it perfect for interoffice mail or other communication. The low-profile design ensures that it will mount perfectly on the wall without any interference. Protex Low-Profile Drop Box comes with a standard tubular cam lock and two keys. Easy to install, this wall drop box already has four pre-drilled mounting holes in the back and includes mounting hardware for drywall or wood surface.

Features

  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Piano hinge
  • Slot opening 9-1/4" wide will accept legal size paper
  • Metal baffle to protect slot
  • Pre-drilled mounting holes in back
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • The perfect way to lock and secure suggestions, ballots, keys, mail, money, rent checks and more


Specifications

  • Exterior Dimensions: 11" (W) x 16" (H) x 2-3/8" (D)
  • Drop Opening: 9-1/4" (W) x 7/16" (H)
  • Door Thickness: 1/16"
  • Weight: 11 Lbs.




PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth2-3/8 in
Height16 in
Weight11 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypePiano hinge
Deposit TypeFront Drop Slot Load
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberLPD-161
Number of Fixed Shelves0
BrandProtex Safe