- Made of 16 gauge galvanized steel.
- Delivery door mechanism is set forward 4" for flush mount with exterior wall.
- Fits between wall studs (16" centers).
- Open bottom. Collectin container is not included.
- Commercial grade powder coat finish resists rust.
- Security Drop Door-US Patent 6,347,737
- Available colors: black, white, gray, sand and copper vein
- Stainless steel hinges.
- Meets U.S. Postal Service standards.
- Proudly made in the USA.
dVault Thru-Wall Package Drop wth Tilt-Out Door DVWM0062S - Sand
Write a Review
|
Questions & Answers (0)
Product Description
The Package Drop Vault (top portion of the DVWM0062SA) offers secure package or mail collection. Designed and sized to fit between wall studs, the Package Drop Vault easily installs in exterior residential walls including entry or garage walls.Standard Features
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 21-1/8 in |
| Height | 17-1/2 in |
| Weight | 46 lbs |
Product Details
| Assembly Required | No |
| Lock Type | No Locking Mechanism |
| Type | Open Bottom Access |
| Color | Sand |
| Series | DVWM0062S |
| Notification Flag | N |
| Style | Thru-Wall Parcel Drop |
| Mounting Location | Wall Stud Mount |
| Material | Galvanized Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | DVWM0062S-6 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |