Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rockwood

Model # :WBB2680494

MPN #: 461.26D

Rockwood Door Stop Kick Down, Satin Chrome - Pkg Qty 3

Product Description
The Rockwood 461 is a kick down door stop made of solid cast brass with rubber bumper. It has a unique assembly design that conceals the axle in the base.

PRICE
$137.85  Sold in packages of 3 / $45.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeKick Down
Interior or Exterior UseBoth
Package Quantity3
DescriptionDoor Stop
ColorSatin Chrome
Manufacturers Part Number461.26D
GradeStandard
BrandRockwood

Warranty

Warranty1 yr