Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Tiempo Extra

Model # :WBB3250185

MPN #: 70-TEPOPS

Tiempo Extra™ Electrolyte Replacement Freezer Pops, 5 Latin Inspired Flavors, 3 oz., 150/Case

Product Description
Tiempo Extra™ Bolis Electrolyte Replacement Freezer Pops, 3oz, 5 Flavor Variety Pack, 30 Each Flavor (Made with Real Sugar).

Features:
  • Designed for the wellness and safety of the workforce
  • Cools down core body temperature - Fast
  • Low sodium electrolyte
  • No artificial colors or dyes
  • Electrolyte Charged - They contain essential electrolytes like potassium, which help prevent cramping and other heat stress issues
  • Maximized Hydration - Helps keep you hydrated, which is crucial for maintaining performance and preventing heat-related issues
  • Low Sodium - Enhances performance without the high sodium content found in many other hydration products
  • Latin Inspired Flavors - Available in five refreshing flavors: Sandia, Jamaica, Tamarindo, Mango and Pina Colada
  • Lowers Body Temperature - Effectively lowers core body temperature from the inside out
  • Boosted with beneficial potassium, magnesium and phosphorus for maximum hydration and recovery
  • Made in the USA
  • Made with real sugar and no high fructose corn syrup


PROMOTIONAL PRICE
$52.46

was $69.95
Save $17.49 (25%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 lbs
Size3 oz.

Product Details

TypeFreezer Pops
FlavorJamaica, Mango, Sandia, Tamarindo, Pina Colada
Package TypeTube
Package Quantity150
Manufacturers Part Number70-TEPOPS
BrandTiempo Extra