Vestil Tilt Master Straddle Pallet & Container Tilter, Traction Drive, 2000 lb. Cap., 57-1/4W x 36L
Write a Review
|
Questions & Answers (0)
Product Description
Tilt Master Straddle Pallet & Container Tilter TMS-20-DC-PTDS lift and position filled tote boxes and baskets without the need of a fork truck or lift table using the new designed heavy duty tilt master. These 90 degree tilters will function as transporters by moving completed products from work station to work station without waiting for a fork truck. The unit has a thin profile to allow the user to get as close to the load as possible. The power traction drive system allows the unit to be controlled and maneuvered quickly and easily. Note: Product has a tolerance of +/- ¼".
PRICE
$11,289.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-1/8 in |
| Width | 57-1/4 in |
| Height | 54-5/8 in |
| Lowered Height | 3 in |
| Raised Height | 37 in |
| Weight Capacity | 2000 lbs |
| Weight | 1125 lbs |
| Fork Length | 36 in |
| Fork Width | 4 in |
| Rotated Height | 71-13/16 in |
| Distance Between Forks | 28-1/2 in |
| Distance Across Forks | 36-1/2 in |
| Wheel Diameter | 8 in |
| Operator Reach | 14-1/2 in |
| Level Height | 29-1/16 in |
| Fork Adjustment | 1/2 - 28-1/2 in |
Product Details
| Assembly Required | No |
| Min Tile Angle Degrees | 0 ° |
| Material | Steel |
| Lift Time | 16 Seconds |
| Operation | Electric |
| Manufacturers Part Number | TMS-20-DC-PTDS |
| Max Tilt Angle Degrees | 90 ° |
| Brand | Vestil |
| Battery Type | Lithium Ion |
| Type | Electric Powered Pallet & Container Tilter |
| Color | Blue |
| Load Wheel Material | Phenolic |
| Voltage | 24 V |
Warranty
| Warranty | 1 Year |