Suncast® Light Duty Plastic Tilt Truck, 3/4 Cu. Yd. Cap, 750 Lbs. Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3/4 cubic yard tilt truck by Suncast Commercial#174; constructed of roto-molded MDPE plastic provides the ultimate durability. The smooth surface inside is easy to clean out and will not rust, chip or dent. With industrial strength casters and a capacity of up to 750lbs, this tilt truck is the best for the job
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69-5/16 in |
| Width | 31 in |
| Height | 42-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 4 in |
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 10 in |
Product Details
| Wheel Material | Rubber |
| Type | Light Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 3/4 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTLD75D |
| Brand | Suncast |