Urrea Tin Snips, 322G, 2 5/8" Straight Cut, 12-3/4" Long
Write a Review
|
Questions & Answers (0)
Product Description
Cuts different materials, mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. Forged jaws and body. 5° steel blade angle.
PRICE
$18.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 yd |
| Length of Cut | 2-5/8 in |
| Size | 12-3/4" |
Product Details
| Type | Tin Snips |
| Cutting Direction | Straight |
| Description | Snips |
| Manufacturers Part Number | 322G |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME/ANSI B107.16M |