- Forged steel blades
- Double-dipped handles provide comfortable grip, reducing hand fatigue
- Cut straight lines and wide curves
- Meet ANSI and DIN standards
Williams® Straight Pattern Snip, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Weight | 2 lbs |
| Size | 12 |
| Cutting Capacity | 20GA Cold-Roll Steel/24GA Stainless Steel in |
| Length of Cut | 2-3/4 in |
Product Details
| Type | Straight Pattern Snip |
| Cutting Direction | Straight |
| Grip Style | Comfort Grip |
| Color | Blue |
| Capacity in Stainless Steel | 24GA |
| Description | Straight Pattern Snip |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW28307 |
| Brand | Williams |
Warranty
| Warranty | Limited yr |