Tinner's Riveting Hammers MARTIN TOOLS 27G
Write a Review
|
Questions & Answers (0)
Product Description
12OZ RIVETING HMR
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 1/2 in |
| Weight | 1 lbs |
| Head Weight | 0.75 lbs |
| Head Width | 29/32 in |
| Face Width | 25/32 in |
| Head Length | 4 3/4 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 27G |
| Brand | Martin Tools |